Shop All Earmuffs
Honeywell Howard Leight
Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black
Mfr # 1035112-VS
Zoro # G3793363
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Muff Style Behind-the-Neck
- For Use With Hard Hats
- Series VeriShield
- Standards ANSI S3.19-1974
- Batteries Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035112-VS
- Zoro # G3793363
- Country of Origin China
- Category Earmuffs
Details
Ear Muff Style | Behind-the-Neck |
For Use With | Hard Hats |
Series | VeriShield |
Standards | ANSI S3.19-1974 |
Item | Ear Muffs |
Batteries Included | No |
Dielectric | No |
Number of Batteries | 0 |
Weight | 0.6 lb |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening |
Color | Black |
Noise Reduction Rating | 22 dB |
Earmuff Type | General Purpose |
Foldable | No |
Protection Type | Passive |
Cup Color | Black |
Cushion Material | Foam |
Electrically Insulated | No |
Compatible Manufacturer Model Number | NECKBAND - N/A |
Band Material | Steel-Wire |
Cup Material | ABS |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 22 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number NECKBAND - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CAN Z94.2-1994, CSA Class B, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR12, Band Color Black, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJCW-YXL)
- LYLE Reflective Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0492-RA_14X10)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PGG-02-S)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black (1035116-VS)
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- Honeywell Howard Leight Earmuffs