Shop All Ear Plugs
This Product is Discontinued
Honeywell Howard Leight
AirSoft(R) Ear Plugs, 100 PK (Discontinued)
Mfr # DPAS30R
Zoro # G7483012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series AirSoft(R)
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27 dB
- Cord Options Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # DPAS30R
- Zoro # G7483012
- UPC # 033552000914
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Details
Series | AirSoft(R) |
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 dB |
Cord Options | Corded |
Color | Blue |
Pairs Per Package | 100 |
Corded/Banded | Corded |
Standards | 29 CFR 1910.95 - OSHA; ANSI S3.19-1974; CSA Class AL |
Description
Earplug,Flanged,Four,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.