Shop All Ear Plugs
Honeywell Howard Leight
AIRSOFT MULTI-USE EARPLUGS, 27 DB NOISE REDUCTION, 4-FLANGE, SPECIFICATIONS MET: 2003/10/EC, 89/686/
Mfr # AS-30R
Zoro # G808790216
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Noise Reduction Rating 27
- Earplug Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # AS-30R
- Zoro # G808790216
- UPC # 1003355200031
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Reusable |
Noise Reduction Rating | 27 |
Description
Howard Leight by Honeywell Earplugs, Multi-Use, Series: AirSoft, Corded Design Type, 27 dB Noise Reduction, 4-Flange Shape, M Size, Blue Plug, Thermoplastic Elastomer Plug, Red Cord, Nylon Cord, Specifications Met: 2003/10/EC, 89/686/EEC, ANSI S12.6/1997, ANSI S3.19-1974, EN 352-2:1993, Z94.2-1994, Reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- NEVS GHS Label - Danger Warning Self-Laminating 1-7/16" x 3" (GHS-0008)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Orange, 100 Pairs (SMF-30)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- Honeywell Howard Leight Ear Plugs