Shop All PAPR Accessories
Honeywell
Hood, Wht, Polycarbonate Lens Material, PK3
Mfr # PA122
Zoro # G103457845
product price: $239.99
/pk 3, $80.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Suspension Points 3
- Headgear Material Saranex Coated Tyvek(R)
- Lens Material Polycarbonate
- Application Pharmaceutical
- System Type CF1000 Supplied Air, Compact Air 200 Series PAPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA122
- Zoro # G103457845
- UPC # 821812804590
- Country of Origin Mexico
- Category PAPR Accessories
Details
Number of Suspension Points | 3 |
Headgear Material | Saranex Coated Tyvek(R) |
Lens Material | Polycarbonate |
Application | Pharmaceutical |
System Type | CF1000 Supplied Air, Compact Air 200 Series PAPR |
Item | PA900 Series Replacement/Accessories |
Color | White |
Brand and Series | Honeywell North(R) Primair(R) |
Includes | Replc hood, bibbed |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Standards | NIOSH Certified |
Headgear Type | Hood |
Series | North(R) Primair(R) 100 Series |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7950SF)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- PUREFLO Filter Cover (PF3000-03-072)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- GVS-RPB RPB Safety Belt (NV2022)
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- Honeywell Masks & Respiratory Protection