Shop All Mixing Valves
Honeywell
Honeywell Threaded Globe Mixing Valve For Water, 3-Way, 2" Female NPT
Mfr # V5013N1097
Zoro # G404993417
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5013N1097
- Zoro # G404993417
- UPC # 85267193276
- Country of Origin United States
- Category Mixing Valves
Description
Honeywell threaded globe mixing valve for water v5013n1097, 3-way, 2" female npt features the v5013n is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling hvac applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems red brass body with npt-threaded connections stainless steel stem and brass plug low seat leakage rating, < 0.05% spring-loaded, self adjusting packing 50:1 rangeability per vdi/vde 2173 constant total flow throughout full stem travel accurate positioning to ensure state-of-the-art temperature control sizes range from 1/2" to 2" valves utilize direct mounting, electric or pneumatic valve actuators; q5001 linkage with modutrol motor; or q5020/q5022 linkages with direct coupled actuators to operate the valve repack and rebuild kits available for field servicing not suitable for combustible gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector (P8MC4)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- ARMACELL 2" Ips X 1/2" Armaflex Pipe Insul. 60/Ctn (APT20012)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- HONEYWELL Am101C1070-Up-1Lf 3/4" Union (AM101C1070)
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- HONEYWELL Am102-Ut-1Lf 1" Union Npt. (AM102-UT-1)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- HONEYWELL V5013N1048 3 Way Mix Valve (V5013N1048)
- HONEYWELL Vczaa3100 1/2" Sweat 2 Way Vc (VCZAA3100)
- CHICAGO FAUCET Mixing Valve, Brass, 4.6 gpm, 5" H, 5-7/8" W (131-CFMAB)
- Honeywell Mixing Valves