Shop All Mixing Valves
Honeywell
Honeywell Threaded Globe Mixing Valve For Water, 3-Way, 1" Female NPT
Mfr # V5013N1063
Zoro # G204993402
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5013N1063
- Zoro # G204993402
- UPC # 85267193245
- Country of Origin United States
- Category Mixing Valves
Description
Honeywell threaded globe mixing valve for water v5013n1063, 3-way, 1" female npt features the v5013n is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling hvac applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems red brass body with npt-threaded connections stainless steel stem and brass plug low seat leakage rating, < 0.05% spring-loaded, self adjusting packing 50:1 rangeability per vdi/vde 2173 constant total flow throughout full stem travel accurate positioning to ensure state-of-the-art temperature control sizes range from 1/2" to 2" valves utilize direct mounting, electric or pneumatic valve actuators; q5001 linkage with modutrol motor; or q5020/q5022 linkages with direct coupled actuators to operate the valve repack and rebuild kits available for field servicing not suitable for combustible gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- RIOBEL Pallace Single Hole Floor Mount Tub Filler Trim (TPA39PN)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- HONEYWELL 50017460-003 120V Internal (50017460-0)
- HONEYWELL Am101-Upex-1Lf 3/4" Aquamix Lead (AM101-UPEX)
- HONEYWELL Amx300Tlf Direct Connect Water (AMX300TLF)
- HONEYWELL Am100C-1Lf 1/2" Npt Mixing Valve (AM100C-1LF)
- HONEYWELL Vp526A1084 Pneumatic 3-Way (VP526A1084)
- HONEYWELL Am101C1070-Up-1Lf 3/4" Union (AM101C1070)
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- Honeywell Mixing Valves