Shop All Temperature Controllers
Honeywell
Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool
Mfr # T6031A1029
Zoro # G504952710
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T6031A1029
- Zoro # G504952710
- UPC # 85267000529
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell remote bulb refrigeration mechanical temp. Controller t6031a1029, -30 f to 90f, 8 ft. Capillary features provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required liquid-filled copper elements provide rapid sensing to control the compressor system control temperature in a duct, tank, freezer or cooler controller element can be directly immersed in the controlled medium adjustable control set point ambient temperature compensation provides good temperature control refer to t775 electronic remote temperature controller where more exact control is required and/or remote controller location is preferred
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 11" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6011-NT-1000)
- HONEYWELL Dp3030C5002 Deluxe Power Pro (DP3030C500)
- HONEYWELL K06U1077 3/4" Union Assembly For (K06U1077)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- HONEYWELL 121371M 3/4" Npt. Long Well (121371M)
- HONEYWELL S89C1087 Hsi Control 6 Sec. (S89C1087)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- Honeywell Temperature Controllers