Shop All Temperature Controllers
Honeywell
Honeywell Steam Vaporstat® Controller W/Grounding Screw L408J1017, 1/4" Female, 15 PSI (Max)
Mfr # L408J1017
Zoro # G404952681
product price: $552.99
/ea
Free Shipping & Returns
$552.99
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
- Brand Honeywell
- MFR # L408J1017
- Zoro # G404952681
- UPC # 85267262101
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell steam vaporstat controller w/grounding screw l408j1017, 1/4" female, 15 psi (max) features provide operating control and automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kpa). All models have microswitch snap switches to open or close a circuit on a pressure rise stainless steel diaphragm for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media provide spdt switching clear plastic cover allows observation of the pressure settings mount using hexagonal fitting with 1/4" npt internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) steam trap (siphon loop) ground screw terminal
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
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Indicating (A70QS200-4KIL)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- HONEYWELL W7220A1000 Universal Economizer (W7220A1000)
- HONEYWELL Zd22X10Tz 24V Automatic (ZD22X10TZ)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- HONEYWELL L8124C1003 Triple Aquastat (L8124C1003)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- HONEYWELL Tg510D1005 Small Painted Metal (TG510D1005)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- Honeywell Temperature Controllers