Shop All Face Masks
Honeywell
Honeywell Single Use Disposable Safety Pack
Mfr # SAFETYPACK/CPD/01
Zoro # G102679507
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Length 9
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # SAFETYPACK/CPD/01
- Zoro # G102679507
- UPC # 883940392660
- Country of Origin United States
- Category Face Masks
Dimensions
Height | 0.2 |
Length | 9 |
Width | 6 |
Description
The Honeywell Safety Pack provides easy access to safety products for employees, visitors and consumers. This kit comes in an easy-to-open resealable pouch. Mask is: Non-latex Surgical Mask, 3-ply pleated, lightweight breathable material. Meets ASTM Level 1 standard & EN14683:2016.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (RWG559XL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, S, PR (47-400)
- DUPONT Disposable Pants , 4Xl , White , Polyolefin , Elastic Waist (TY350SWH4X005000)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- HONEYWELL Face Cover (LM-500-WF)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- GERSON Reusable Silicone Half-Mask Facepiece, Medium, 24PK (0879250)
- GREATNECK 50-Pack Personal Safety Mask (26045)
- ALPHA PRO TECH Disposable Procedural Face Mask, Universal, White, 500PK (9010)
- IRONWEAR Level 3 Blue Disposable Procedural Face Mask with AntiFog Shield Blue (1508-B)
- Honeywell Masks & Respiratory Protection