Shop All Faceshields and Visors
Honeywell
Honeywell Protecto-Shield Replacement Visors, 8.5X15
Mfr # 11390069
Zoro # G2459172
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color IR Shade 6.0
- Material Propionate
- For Use With Protecto Head Gear
- Visor Thickness 0.07"
- Standards ANSI Z87.1 2010 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 11390069
- Zoro # G2459172
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | IR Shade 6.0 |
Material | Propionate |
For Use With | Protecto Head Gear |
Visor Thickness | 0.07" |
Standards | ANSI Z87.1 2010 High Impact |
Description
Honeywell Protection Offers Replacement Visor Options In Various Materials Because Each Have Strengths In Different Applications. Polycarbonate: Polycarbonate Has A Better Optical Quality, But It Is Less Flexible. This Means That Is Does Well In Impact-Resistance Situations. Propionate: Propionate Is More Flexible And Is More Appropriate In Chemical-Resistance Applications. Note: Face Shields Are Considered Secondary Eye Protection Only. Approved Primary Protection Safety Eyewear Must Be Worn For Full Compliance.,8.5x15
- •Available in propionate and polycarbonate for a variety of environments and hazards
- •Variety of visors available in clear, medium green and dark green tints plus absorptive shades 5 and 6 for welding and cutting applications
- •Easy attachment without snaps, posts or levers
- •Reinforced edge to resist cracking
- •Universal hole pattern allows the use of Honeywell visors with other popular manufacturers headgear
- •Meets ANSI Z87 (High Impact) and CSA Z94.3 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- HONEYWELL FibreMetal Propionate Faceshield Windows (4178CLBP)
- HONEYWELL North by High Performance Faceshield Window (4118CL)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- Honeywell Faceshields and Visors