Shop All Temperature Controllers
Honeywell
Honeywell Proportioning Pressuretrol® Modulating, Non-Adj. Throttling Range, 0-15 PSI
Mfr # L91A1037
Zoro # G504952703
product price: $610.99
/ea
Free Shipping & Returns
$610.99
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
- Brand Honeywell
- MFR # L91A1037
- Zoro # G504952703
- UPC # 85267055277
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell proportioning pressuretrol modulating l91a1037, non-adj. Throttling range, 0-15 psi features modulating pressure operating control for regulation of liquid or air and other non-corrosive gases use with steam, air, noncombustible gases, or other fluids noncorrosive to the brass or phos-bronze (300 psi models) bellows do not use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 psi models) or brass bellows (all other pressure range models
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
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF350D1)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- HONEYWELL R845A1030 Switching (R845A1030)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- Honeywell Temperature Controllers