Shop All Temperature Controllers
Honeywell
Honeywell Pressuretrol® Limit Controller L4079B1033, Manual Reset, 2-15 PSI, 14-1 KG/CM²
Mfr # L4079B1033
Zoro # G804952694
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pressure control for vapor heating systems
- Length 8 in
- Height 4 in
- Width 6-1/2 in
- Switching action Spst break on pressure rise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # L4079B1033
- Zoro # G804952694
- UPC # 85267053082
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Length | 8 in |
Height | 4 in |
Width | 6-1/2 in |
Details
Type | Pressure control for vapor heating systems |
Switching action | Spst break on pressure rise |
Max sustained operating pressure | 25 |
Operating pressure range | 2 to 15 psi |
Description
Honeywell pressuretrol limit controller l4079b1033, manual reset, 2-15 psi, 14-1 kg/cm features high pressure limit switches stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel l4079w is for oil applications micro switch snap-acting switches open automatically on pressure rise; must be manually reset mount using 1/4" npt female fitting on diaphragm assembly or surface mount through back of case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- HONEYWELL Tg510D1005 Small Painted Metal (TG510D1005)
- HONEYWELL Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay (T775A2009)
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- HONEYWELL T775M2030 Modulating Electronic (T775M2030)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- Honeywell Programmable Logic Controls (PLC)