Shop All Reusable Respirators
Honeywell
Honeywell North 5500 Half-Mask Respirator Kit
Mfr # 5501N95S
Zoro # G506003977
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Elastomeric
- Size Medium | Small | Large
- Exhalation Valve Yes
- Respirator Cartridge Type N-Series
- Respirator Headstrap Type Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5501N95S
- Zoro # G506003977
- UPC # 821812003115
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Size | Medium | Small | Large |
Mask Size | Medium | Small | Large |
Details
Facepiece Material | Elastomeric |
Exhalation Valve | Yes |
Respirator Cartridge Type | N-Series |
Respirator Headstrap Type | Adjustable Strap |
Mask Headstrap Type | Adjustable Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030S)
- HONEYWELL North R95 Paint Spray and Pesticide Half Facemask Respirator 5500 Gray M (RAP-74027)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- Honeywell Masks & Respiratory Protection