Shop All Reusable Respirators
Honeywell
Honeywell North 5500 Half-Mask Respirator Kit
Mfr # 5501N95M
Zoro # G906003942
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Medium
- Mask Size Three
- Size Three
- Respirator Connection Type Polypropylene Cartridge
- Facepiece Material Elastomeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5501N95M
- Zoro # G906003942
- UPC # 821812003092
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | Three |
Size | Three |
Details
Standards | Medium |
Respirator Connection Type | Polypropylene Cartridge |
Item | Premier OV/N95 Half Mask Respirator |
Facepiece Material | Elastomeric |
Headstrap Type | Nylon, woven elastic, latex free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- HOME PLUS Orange Safety Cone 28 in. H X 14.5 in. W (HD0202)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030S)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- HONEYWELL North R95 Paint Spray and Pesticide Half Facemask Respirator 5500 Gray M (RAP-74027)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95S)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- Honeywell Reusable Respirators