Shop All Temperature Controllers
Honeywell
Honeywell Modulating Temperature Controller T991A1061 Remote Bulb 160 to 260°F Analog Heat Only
Mfr # T991A1061
Zoro # G804952670
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
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
- Brand Honeywell
- MFR # T991A1061
- Zoro # G804952670
- UPC # 85267100236
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell mechanical temperature controller t6031a1029 remote bulb -30 to 90f, refrigeration, heat & cool features for modulating control of water or air temperature in ducts, tanks and similar applications fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models ambient temperature compensated for the case and tubing sensing element capillary tubing allows remote mounting of sensing element setpoint may be read and adjusted through cover throttling dial inside case adjusts proportional throttling range
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
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- HONEYWELL T775B2016 Electronic Temperature (T775B2016)
- HONEYWELL -15-35C TEMPERATURE CONTROLLER (T991A 1095)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- HONEYWELL T775R2035 Electronic Temperature (T775R2035)
- HONEYWELL T775U2006 Electronic Universal (T775U2006)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Wall Thimble (77389)
- Honeywell Programmable Logic Controls (PLC)