Shop All Temperature Controllers
Honeywell
Honeywell Modulating Temperature Controller Remote Bulb 55 to 175°F, Analog Heat Only
Mfr # T991A1186
Zoro # G404952704
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T991A1186
- Zoro # G404952704
- UPC # 85267100281
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell modulating mechanical temperature controller t991a1186, 55 to 175f features for modulating control of water or air temperature in ducts, tanks and similar applications fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models ambient temperature compensated for the case and tubing sensing element capillary tubing allows remote mounting of sensing element setpoint may be read and adjusted through cover throttling dial inside case adjusts proportional throttling range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- HONEYWELL Rp920B1031 R.A./D.A. (RP920B1031)
- HONEYWELL T775M2030 Modulating Electronic (T775M2030)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- Honeywell Temperature Controllers