Shop All Radiator Actuators and Valves
Honeywell
Honeywell ML7984A4009 Direct Coupled Valve Actuator
Mfr # ML7984A4009
Zoro # G305174014
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ML7984A4009
- Zoro # G305174014
- UPC # 85267833844
- Country of Origin Mexico
- Category Radiator Actuators and Valves
Description
Honeywell ml7984a4009 direct coupled valve actuator the honeywell ml7984a4009 is a one piece, self contained, direct coupled actuator for mounting on v5011 (2 way) and v5013 (3 way) valve bodies that is self adjusting. It has a 2-10 vdc control signal and a nema 3r enclosure rating. Features: self-contained one piece motorized valve linkage, allows the use of a common transformer to power multiple actuators, multiple mounting positions, one actuator for both 24vac and 28vdc power supply applications, compact size for mounting in confined spaces. product specifications: description:direct coupled, linear stroke valve actuator, application: hvac valve actuation, fail safe mode: remains in position upon power failure, control signal: 135 ohm modulating control, supply voltage: 24vac or 28vdc, mounting: screws onto threaded valve stem, adjustments: direct/reverse acting switch, temperature limits: 32 to 130 deg f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202525)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- HONEYWELL Vp525C1024 Pneumatic Radiator (VP525C1024)
- HONEYWELL V2040Dsl25 Thermostatic Valve 1" (V2040DSL25)
- HONEYWELL V5011N1057 Steam/H2O Valve (V5011N1057)
- HONEYWELL V2040Dsl20 Thermostatic Valve (V2040DSL20)
- HONEYWELL V2040Esl15 Thermostatic Valve (V2040ESL15)
- HONEYWELL V5011N1065 Steam/H2O Valve (V5011N1065)
- HONEYWELL Vp531C1026 Pneumatic Radiator (VP531C1026)
- Honeywell Radiator Actuators and Valves