Shop All Globe Valves
Honeywell
Honeywell Flanged Glove Valve, 3-Way, 2-1/2" Pipe
Mfr # VGF31LD25
Zoro # G604993323
product price: $2,358.99
/ea
Free Shipping & Returns
$2,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Flanged
- Pipe Size - Valves 2.5 in
- Body Material - Valves Cast Iron
- Media - Valves Chilled or hot water- up to 50% glycol
- Valve Stem Design Stem down to close Port A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGF31LD25
- Zoro # G604993323
- UPC # 85267254991
- Country of Origin Germany
- Category Globe Valves
Dimensions
Pipe Size - Valves | 2.5 in |
Details
Connection Type - Valves | Flanged |
Body Material - Valves | Cast Iron |
Media - Valves | Chilled or hot water- up to 50% glycol |
Valve Stem Design | Stem down to close Port A |
Valve Class | ANSI Class 125 |
Description
Honeywell flanged glove valve vgf31ld25, 3-way, 2-1/2" pipe features vgf flanged globe valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in closed loop heating, ventilation and air conditioning (hvac) systems. They can be operated by ml6984/ 7984, ml6420/6425, ml6421/7421 electric linear actuators, mp953 pneumatic actuators, modutrol motors with q5001 valve linkage, or mn/ms series direct coupled actuators with q5020 or q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use vgf31/32ld diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use vgf31/32em mixing valves ansi class 125 and class 250 cast iron bodies with flanged end connections face-to-face flange dimensions per ansi/isa s75.03 standard sizes from 2-1/2" to 6" stainless steel trim standard for long life span self-adjusting packing accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting constant total flow throughout full plug travel (3-way diverting models) not suitable for combustible gasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6" (72117)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- HONEYWELL V5863A2061 3/4" Female Npt 3-Way (V5863A2061)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv (V5011N1024)
- HONEYWELL V5863A2046 1/2" Female Npt 3-Way (V5863A2046)
- HONEYWELL V5011N1040 1/2" Npt. Steam/H2O (V5011N1040)
- HONEYWELL Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv (V5011N1073)
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 3/4" (74341-NL)
- Honeywell Valves