Shop All Pilot and Ignitor Components
Honeywell
Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount
Mfr # C7027A1023
Zoro # G504949734
product price: $384.99
/ea
Free Shipping & Returns
$384.99
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
- Brand Honeywell
- MFR # C7027A1023
- Zoro # G504949734
- UPC # 85267038744
- Country of Origin United States
- Category Pilot and Ignitor Components
Description
Honeywell flame sensor c7027a1023, uv minipeeper, 0 to 215f range, 1/2" mount features compact flame detector for use with flame safeguard controls with ultraviolet amplifiers use with honeywell flame safeguard primary safety controls and burners requiring ultraviolet flame detection c7027 mounts on a 1/2" sighting pipe by using an integral collar detectors can be wired in parallel for difficult sighting applications c7027 seals against pressures up to 5 psi (34.5kpa) when correctly installed allows for blast tube mounting due to compact size c7044 mounts with a two screw bracket the c7044 uv sensor tube is enclosed in a stainless steel housing c7044 has the capability of side or end viewing in flame monitoring applications
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
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- PORTACOOL Apex 700 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 700 sq. ft., 60ft Reach 22 gal (PACA07001A1)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-631AP-1)
- HONEYWELL Vr8200A2132 24V Standing Pilot (VR8200A213)
- HONEYWELL Honeywell Purge Timer ST7800A1021 for 7800 Series - 10 Seconds (ST7800A1021)
- HONEYWELL Vr8300A3518 24V Standing Pilot (VR8300A351)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- HONEYWELL Honeywell Purge Timer ST7800A1054 for 7800 Series - 60 Seconds (ST7800A1054)
- HONEYWELL Q345A1305 Intermittent Pilot (Q345A1305)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- Honeywell Pilot and Ignitor Components