Honeywell DPFG20X30X5AM11 Merv 11 Fc40R1029 Return Grille Filter; Pack Of 2
Mfr # DPFG20X30X5AM11
Zoro # G503725971
Product Information
- Brand Honeywell
- MFR # DPFG20X30X5AM11
- Zoro # G503725971
- Country of Origin China
- Category Pleated Air Filters
Description
According to the Environmental Protection Agency (EPA), indoor air could be 2-5 times more polluted than outdoor air. This is an astonishing fact considering how clean we try to keep our homes. Indoor air pollution is possible due to the fact that modern homes have become more efficiently insulated. While insulation allows our homes to remain a comfortable temperature, it also allows more harmful particles to be trapped inside our homes.
The Honeywell grille media filters offer a solution to ridding your home of these trapped particles. The unique construction of these filters allow it to be up to 98% efficient at removing particles as small as 0.3 of a micron. These filters can be purchased with a MERV rating of 8, 11 or 13. MERV stands for minimum efficiency reporting value. MERV ratings range from 1-16 and are used to help compare the possible efficiencies of different filters. Basically a higher MERV rating indicates better filter performance.
If indoor odors are a problem in your home, the carbon filter is the ideal filter for you. The carbon impregnated media acts as a magnet for tiny odor particles and captures them within its pores, leaving your home smelling fresh and clean. These filters are not measured in efficiency by MERV ratings because they are intended to capture odors.
A few of the unwanted odors the carbon filter removes:
- Cooking odors
- New paint
- New carpet
- Bathroom smells
- Cigarette smoke odor
- Pet odors
- Bacteria
- Fungi
- Mold spores
- Viruses
- Tobacco smoke
- Dust mites
- Pet dander
- Pollen
They allow for easy installation with no assembly required easily inserts into and out of existing return grille. Start experiencing cleaner and healthier air with Honeywell Grille Media filters.
Features- Honeywell model FC40R air filter
- Replaces Expandapac filter FC35A1068 that was used in model F35R1028.
- Accumulair grill filter.
- High-efficiency alternative to one-inch filters. Larger media capacity allows for greater dust-holding ability.
- No assembly required. Easily inserts into and out of existing return grille.
- Allow a 7 in. depth behind grille to provide space for the deeper filter and air flow through filter.
- Pack 2
- Dimension 20 x 30 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Heat Only ET9STS (ET9STS)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DH1001)
- HONEYWELL Popup2020 Pop Up Replacement (POPUP2020)
- HONEYWELL 50070171-002 Truedry Filter For (50070171-0)
- HONEYWELL Honeywell DPFG14X20X5AM13 Merv 13 Fc40R1110 Return Grille Filter; Pack Of 2 (DPFG14X20X5AM13)
- HONEYWELL Popup2025 20" X 25" Popup (POPUP2025)
- HONEYWELL Honeywell DPFG16X25X5AM8 Merv 8 Fc40R1060 Return Grille Filter; Pack Of 2 (DPFG16X25X5AM8)
- HONEYWELL Honeywell DPFG18X24X5AM8 Merv 8 Fc40R1136 Return Grille Filter; Pack Of 2 (DPFG18X24X5AM8)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KA16X20X1_4)
- Honeywell Pleated Air Filters