Shop All Temperature Controllers
Honeywell
Honeywell Digital Temperature Controller, 2 Temp. Inputs, 4 SPDT Relays, Nema 4X Enclosure
Mfr # T775B2024
Zoro # G104952691
product price: $1,105.99
/ea
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775B2024
- Zoro # G104952691
- UPC # 85267299176
- Country of Origin Mexico
- Category Temperature Controllers
Description
Honeywell digital temperature controller t775b2024, 2 temperature inputs, 4 spdt relays, with nema 4x enclosure features the t775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads save time on installations with the easy-to-use graphical interface, large display, and the intuitive programming use the time clock scheduler or digital input to control the setback and disable output options to help save energy protect equipment from freezing or overheating on models with the modulating high or low limit control option get pinpoint control on modulating outputs by setting the integral and derivative times (pi or pid) configure models with reset in a few easy steps control floating actuators with floating outputs on select models eliminate the need for a separate time delay device and protect equipment with the minimum off time option sensor 50021579-001 included with non-nema 4x models sensor t775-sens-wr included with nema-4x models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- HONEYWELL T991A1012 Temp Control (T991A1012)
- HONEYWELL T775U2006 Electronic Universal (T775U2006)
- HONEYWELL 220736A 1 Spdt Aux Switch For (220736A)
- HONEYWELL Vczar1100 1" Female Ips Two Way (VCZAR1100)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- Honeywell Temperature Controllers