Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 3/4In
Mfr # V8043F1093
Zoro # G4766102
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 3/4
- Type Normally Closed
- Body Material Brass
- Height (In.) 5 1/4 in
- Width (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043F1093
- Zoro # G4766102
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 5 1/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 8 psi, Coefficient of Volume (Cv) 8, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjkabnf (CGFT892-302KJKABNF)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME Zone Valve, NPT, Sz ID 1/2In (V8043A1227)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL 32001752-001 Orifice Kit For (32001752-0)
- Honeywell Home Zone Valves and Accessories