Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 1In
Mfr # V8043F1101
Zoro # G2903966
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Depth (In.) 3 1/2 in
- Max. Water Temp. (Deg. F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043F1101
- Zoro # G2903966
- UPC # 085267109796
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 3 1/2 in |
Width (In.) | 2 3/8 in |
Height (In.) | 5 1/4 in |
Connection Type/Size (In.) | Sweat 1 |
Overall Width | 3 11/16 in |
Overall Length | 4 in |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 8 psi, Coefficient of Volume (Cv) 8, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- SELKIRK Plate Trim Pellet 3In Black (243502)
- TRU AIRE 14 in. x 8 in. White Stamped Return Air Grille (170 14X08)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043E1020)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- ERIE Vt3213G13B020 120V 1/2" Sweat (VT3213G13B)
- Honeywell Home Zone Valves and Accessories