Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 1In
Mfr # V8043E1079
Zoro # G0278521
original price:
$156.99
16% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Height (In.) 5 1/4 in
- Includes 1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # V8043E1079
- Zoro # G0278521
- UPC # 085267109727
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/4 in |
Connection Type/Size (In.) | Sweat 1 |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Length | 4 in |
Port Connection Size | 1 in |
Overall Width | 3 11/16 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 8 psi, Coefficient of Volume (Cv) 8, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Square Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White (STR-ADS-W)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Zone Valve, NPT, Sz ID 1/2In (V8043A1227)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043E1020)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME ZONE VALVE 220/50,240/60, 1/2" SWEAT (V4043E1029)
- LEGEND VALVE 1/2 M X 3/8 FL T-566 1/4 TURN (111-206)
- Honeywell Home Zone Valves and Accessories