Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 1/2In
Mfr # V8043B1019
Zoro # G4827617
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 1/2
- Type Normally Open
- Body Material Brass
- Voltage 24
- Height (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043B1019
- Zoro # G4827617
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 5 1/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 in |
Electrical Lead Length | 18 in |
Port Connection Size | 1/2 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (4244-24V)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- Honeywell Home Zone Valves and Accessories