Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Inverted Flare, Sz ID 1/2In
Mfr # V8043E1129
Zoro # G3071984
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Electrical Connections 18 in Leads
- Height (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E1129
- Zoro # G3071984
- UPC # 085267109734
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/4 in |
Connection Type/Size (In.) | Inverted Flare 1/2 |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Length | 4 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 5/8 in |
Port Connection Size | 1/2 in |
Electrical Lead Length | 18 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1625-8)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- LENNOX L145-30F Limit Switch, Le71W44 (71W44)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043E1020)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME Zone Valve, NPT, Sz ID 1/2In (V8043A1227)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- Honeywell Home Zone Valves and Accessories