Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, FNPT, Sz ID 3/4In
Mfr # V8043E1145
Zoro # G2120011
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Includes 1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
- Electrical Connections 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E1145
- Zoro # G2120011
- UPC # 085267812320
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 2 3/8 in |
Connection Type/Size (In.) | NPT 3/4 |
Height (In.) | 5 1/4 in |
Depth (In.) | 3 1/2 in |
Port Connection Size | 3/4 in |
Overall Width | 3 3/4 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 21x36.25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-034)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16301.8 6PK)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-021)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- Honeywell Home Zone Valves and Accessories