Shop All Building Automation Controls
Honeywell Home
Zone Panel, 4 Zone, Output Amps 10 VA
Mfr # HZ432
Zoro # G3488064
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TrueZONE(R) 4-Zone Panel
- Includes HZ432 Zone Panel, Transformer and Discharge Air Sensor
- Connection Push-Button Terminals
- For Use With Redlink TM used with 3RCP1 Wireless Adapter
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # HZ432
- Zoro # G3488064
- UPC # 085267297943
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Width (In.) | 8 in |
Depth (In.) | 2 in |
Height (In.) | 13 1/2 in |
Overall Height | 13 3/8 in |
Overall Depth | 1 7/8 in |
Overall Width | 8 in |
Description
Zone Panel, Overall Height 13 3/8 in, Overall Width 8 in, Requires Thermostat Type 2 Cool, 3 Heat, Terminal Designations C, G, L, M1, M4}M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2, Number of Zones 4, Housing Color Gray, Product Type Zone Panel, Nameplate Voltage 24V AC, Includes HZ432 Zone Panel, Transformer and Discharge Air Sensor, Minimum Ambient Temperature -40 Degrees F, Maximum Ambient Temperature 165 Degrees F, Overall Depth 1 7/8 in, Connection Type Push-Button Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 10 VA (HZ322)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- WARMLYYOURS Snow Melt Timer Control (SCM-DUAL)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- SOLER & PALAU Carbon Dixode Control Wall Mount (SCO2-W)
- Honeywell Home Controls