Shop All Building Automation Controls
Honeywell Home
Zone Panel, 3 Zone, Output Amps 6.25 VA
Mfr # HZ311
Zoro # G3416831
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TrueZONE(R) 3-Zone Panel
- Includes AT140A1042 40 VA Transformer, AT175A1008 75 VA Transformer, DATS C7735A1000 Discharge Air Temperature Sensor (DATS), Slave Damper Control Relay
- For Use With True Zone Systems
- Connection Push-Button Terminals
- Power Method 24 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # HZ311
- Zoro # G3416831
- UPC # 085267297950
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Width (In.) | 8 in |
Depth (In.) | 2 in |
Height (In.) | 8 1/8 in |
Overall Height | 8 1/8 in |
Overall Width | 8 in |
Overall Dimensions H x W | 8 1/8 in x 8 in |
Overall Depth | 1 7/8 in |
Description
Zone Panel, Overall Height 8 1/8 in, Overall Width 8 in, Requires Thermostat Type 1 Cool, 1 Heat, Terminal Designations C, G, M1, M4, M6, R, RC, W, Y, Number of Zones 3, Housing Color Gray, Product Type Zone Panel, Nameplate Voltage 24V AC, Includes AT140A1042 40 VA Transformer, AT175A1008 75 VA Transformer, DATS C7735A1000 Discharge Air Temperature Sensor (DATS), Slave Damper Control Relay, Minimum Ambient Temperature -40 Degrees F, Maximum Ambient Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 10 (4YUV4)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- TJERNLUND PRODUCTS Blade (950-0417)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 10 VA (HZ322)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- PECO Trane Compatible Zone Sensors (SP155-026)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- Honeywell Home Building Automation Controls