Shop All Building Automation Controls
Honeywell Home
Zone Control Kit, 4 Zone, Output Amps 10VA
Mfr # HZ432K
Zoro # G1359136
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel for Conventional, Heat Pump or Dual Fuel Applications, Applications for 4 Zone
- Includes HZ432 Zone Panel, Transformer and Discharge Air Sensor
- Connection Push-Button Terminals
- For Use With True Zone Systems; RedLINK TM when used with 3RCP1
- Output Amps 10 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # HZ432K
- Zoro # G1359136
- UPC # 085267314374
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Depth (In.) | 2 in |
Width (In.) | 8 in |
Height (In.) | 13 1/2 in |
Overall Width | 8 in |
Overall Height | 13 3/8 in |
Overall Depth | 1 7/8 in |
Description
Control Kit, Overall Height 13 3/8 in, Overall Width 8 in, Requires Thermostat Type 2 Cool, 3 Heat, Terminal Designations C, G, L, M1, M4}M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2, Number of Zones 4, Housing Color Gray, Product Type Control Kit, Nameplate Voltage 24V AC, Includes HZ432 Zone Panel, Transformer and Discharge Air Sensor, Minimum Ambient Temperature -40 Degrees F, Maximum Ambient Temperature 165 Degrees F, Overall Depth 1 7/8 in, Connection Type Push-Button Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- HOBART Door Gasket, 24-1/8" x 29-5/8" (268821-2)
- ESSICK AIR 2PK Humidifier Filter (1040)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 10 VA (HZ322)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- Honeywell Home Building Automation Controls