Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 H 2 C, Battery, 20/30VAC (Discontinued)
Mfr # YTH6320R1122
Zoro # G4287236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 20/30VAC
- Stages Heat 3
- Mounting Type Horizontal
- Color White
- Control Range 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # YTH6320R1122
- Zoro # G4287236
- UPC # 085267667517
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Width | 3 9/16 in |
Overall Height | 5 13/16 in |
Overall Depth | 1 1/2 in |
Digit Size | Standard |
Description
Wireless Thermostat Kit, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or 5-2, Terminal Designations C, G, L, R, RAS, RC, RH, W-O/B, W2-AUX/E, Y, Y2, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.