Shop All Thermostat Guards and Accessories
Honeywell Home
Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White
Mfr # C7189R1004
Zoro # G4162356
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AAA Batteries, Mounting Hardware
- Color White
- Height 2.9"
- Type Redlink Enabled Wireless
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # C7189R1004
- Zoro # G4162356
- UPC # 085267389693
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height | 2.9" |
Width (In.) | 1 1/2 in |
Length (In.) | 3 in |
Height (In.) | 4 3/8 in |
Overall Depth | 15/16 in |
Overall Width | 1 7/8 in |
Overall Height | 2 7/8 in |
Width | 1.9" |
Depth | 0.9" |
Description
Wireless Indoor Sensor, Redlink Enabled Wireless, For Use With RedLink Enabled Thermostats And Accessories, Color Premier White, Height (In.) 4-3/8, Width (In.) 1-1/2, Length (In.) 3, Sensor Type Redlink Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- HESSAIRE PRODUCTS. Hessaire 48" Belt Drive Box Fan 48X750S-N, 1HP, 1PH, 19210 CFM, With Shutter (48X750S-N)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S R)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498B1553)
- HONEYWELL HOME Equipment Interface Module, Redlink Enabled Wireless, Premier White (YTHM5421R1010/U)
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMOSTAT (T822K1000)
- HONEYWELL HOME LARGE CLEAR UNIVERSAL THERMOSTAT GUARD (TG512A1009)
- HONEYWELL HOME MEDIUM METAL UNIVERSAL THERMOSTAT GUARD (TG511D1004)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT DPST, BIMETAL SN (T410B1004)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J049)
- Honeywell Home Thermostats