Shop All Low Voltage Thermostats
Honeywell Home
Winter Watchman Non Programmable Thermostat, 120VAC
Mfr # CW200A1032/U
Zoro # G7542897
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Control Range 35 Degrees to 60 Degrees F
- Height 9"
- Width 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CW200A1032/U
- Zoro # G7542897
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 9" |
Width | 6.2" |
Details
Item | Winter Watchman Non Programmable Thermostat |
Voltage | 120VAC |
Control Range | 35 Degrees to 60 Degrees F |
Description
Winter Watchman,Low Temperature Alert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- HONEYWELL HOME Internet Gateway, 6" L, 24 VAC, White (THM6000R7001/U)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- Honeywell Home Low Voltage Thermostats