Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
WiFi Thermostat, Wall Mount, Hardwired, 24VAC (Discontinued)
Mfr # RTH6580WF1001/W1
Zoro # G7521285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Mounting Location Wall
- Color Premier White
- Height 3-1/2"
- Width 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # RTH6580WF1001/W1
- Zoro # G7521285
- UPC # 085267771955
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3-1/2" |
Width | 5-3/4" |
Depth | 1.5" |
Details
Item | WiFi Thermostat |
Voltage | 24VAC |
Mounting Location | Wall |
Color | Premier White |
Power Method | Hardwired |
Application | Home |
Description
Thermostat Programmable,Wi-Fi,7-Day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.