Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
WiFi Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (Discontinued)
Mfr # RTH9585WF1004/W
Zoro # G2341591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- System Switching Heat-Cool-Off-Emergency
- Stages Cool 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # RTH9585WF1004/W
- Zoro # G2341591
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3-1/2" |
Details
Item | WiFi Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Location | Wall |
System Switching | Heat-Cool-Off-Emergency |
Stages Cool | 1 |
Power Method | Hardwired |
Terminal Designations | R, C, W, Y, G |
Description
HON_RTH9585WF_2000x2000_olive_F.jpg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.