Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Honeywell Home
Ventilator Dehumidification Control (Discontinued)
Mfr # H46C1166
Zoro # G1505725
This Product is Discontinued
Key Features
- Mounting Wall
- Switch Action Close on Rise, Open on Fall
- Agency Compliance UL
- Adjustable Range 20 to 80% RH
- Differential (RH %) 4 to 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # H46C1166
- Zoro # G1505725
- UPC # 085267135924
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height (In.) | 4 3/4 in |
Depth (In.) | 2 1/8 in |
Width (In.) | 3 in |
Overall Width | 3 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 3/4 in |
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Not Humidifier Control Compatible, Control Range 20 Percent to 80 Percent, Humidity Differential 4 Percent to 6 Percent, Input Voltage 24/120/240V AC, Switch Action Close on Rise, Open on Fall, Contact Form SPST, Current Rating 7.5 A, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Mounting Location Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.