Shop All Zone Valves and Accessories
Honeywell Home
Valve, Zone, 3/4 In
Mfr # V8043F1036
Zoro # G2814874
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Includes 1/2 in Conduit Conection, Manual Opening Lever, Spring Return
- Agency Compliance UL Listed CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043F1036
- Zoro # G2814874
- UPC # 085267000765
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/4 in |
Width (In.) | 2 3/8 in |
Connection Type/Size (In.) | Sweat 3/4 |
Depth (In.) | 3 11/16 in |
Overall Length | 4 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 3/4 in |
Overall Width | 3 1/2 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 20 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043E1020)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043F1093)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL V8043E1004 24V Zone Valve (V8043E1004)
- Honeywell Home Zone Valves and Accessories