Shop All Zone Valves and Accessories
Honeywell Home
Valve, Zone, 1/2 In
Mfr # V8043E1004
Zoro # G1843676
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Height (In.) 5 1/4 in
- Safe Working Water PSI 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E1004
- Zoro # G1843676
- UPC # 085267990035
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/4 in |
Depth (In.) | 3 11/16 in |
Connection Type/Size (In.) | Sweat 1/2 |
Width (In.) | 2 3/8 in |
Overall Width | 3 1/2 in |
Overall Length | 4 in |
Port Connection Size | 1/2 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 20 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Programmable Thermostat (VST4900)
- OEM OIL EQUIPMENT MANUFACTURING 3220 Speedfill 2" Female (3220)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2002-0600-1750)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043F1051)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- Honeywell Home Zone Valves and Accessories