Shop All Zone Valves and Accessories
Honeywell Home
Valve, Zone, 1 In, 3.5 Cv
Mfr # V8043F1051
Zoro # G2991055
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Safe Working Water PSI 20 psi
- Coefficient of Volume 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043F1051
- Zoro # G2991055
- UPC # 085267000772
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1 |
Width (In.) | 2 3/8 in |
Height (In.) | 5 1/4 in |
Depth (In.) | 3 11/16 in |
Overall Length | 4 in |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Overall Width | 4 7/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 20 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 50A, 240V, 3 Pole (DP502403)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- HONEYWELL Return Foot Mounted Actuator, 150 Lb (M7284Q1009/U)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- Honeywell Home Zone Valves and Accessories