Shop All Zone Valves and Accessories
Honeywell Home
Valve, Zone, 1 In, 3.5 Cv
Mfr # V8043E1020
Zoro # G1214787
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Includes 1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
- Depth (In.) 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E1020
- Zoro # G1214787
- UPC # 085267990097
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 3 11/16 in |
Width (In.) | 2 3/8 in |
Height (In.) | 5 1/4 in |
Connection Type/Size (In.) | Sweat 1 |
Overall Length | 4 in |
Port Connection Size | 1 in |
Overall Width | 3 11/16 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 20 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, Universal (CBW36)
- ICM Ignition Transformer, Intermittent (ICM1501)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- K-TOOL INTERNATIONAL 60 Belt Drive Drum Fan (KTI77760)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043F1093)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- Honeywell Home Zone Valves and Accessories