Shop All Line Voltage Thermostats
Honeywell Home
V Sp Prog. O Min. Cycles B A 16.7 15 120, Open on Rise, 120 V AC
Mfr # TH115-A-120S/U
Zoro # G4055910
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 V AC
- Display Type Digital
- Switch Type SPST
- Programming Capability 7-Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH115-A-120S/U
- Zoro # G4055910
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Overall Height | 4 7/8 in |
Overall Depth | 7/8 in |
Overall Width | 2 13/16 in |
Description
V Sp Prog. O Min. Cycles B A 16.7 15 120, Switch Action Open on Rise, Key Pad Lockout No, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-10)
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- LEVITON OUTLET TAMBER WHITE 10PK (T5825-WMP)
- FROST KING Air Conditioner & Coil Cleaner 19 oz Foam (ACF19/6)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- HONEYWELL HOME Aquastat Controller, Contacts Break on Temperature Rise, SPST (L4008A1015)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, SPST (T498A1778)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL7235A1003)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- Honeywell Home Line Voltage Thermostats