Shop All Building Automation Controls
Honeywell Home
Use w/ AOBD, AOBD-BM, and IOBD Dampers
Mfr # MSTN
Zoro # G0350043
original price:
$353.99
9% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Connection Screw Terminals
- For Use With AOBD Damper
- Voltage (AC) 24
- Power Method 24 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # MSTN
- Zoro # G0350043
- UPC # 085267260138
- Country of Origin United States
- Category Building Automation Controls
Details
Type | Replacement |
Connection | Screw Terminals |
For Use With | AOBD Damper |
Voltage (AC) | 24 |
Power Method | 24 Volt |
Terminal Designations | 1, 2, 3, 4, 5, 6, X, Z |
Item | Motor |
Application | AOBD Motor Replacement |
Connection Type | Screw Terminals |
Description
Motor, Terminal Designations 1, 2, 3, 4, 5, 6, X, Z, Includes -, Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Lens, 8205 (85253-E)
- FILTRETE Filter Air 1900Mpr 16X25X1In (S-UA01-4)
- ZORO SELECT Noninsulated Flexible Duct, Aluminum (60584)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 10 VA (HZ322)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- HONEYWELL Controller, Pneumatic (RP920B1031)
- WARMLYYOURS Owl Sensor Snow Melt Aerial-Mounted (AIR-SS-2)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- Honeywell Home Building Automation Controls