Shop All Ignition Systems and Components
Honeywell Home
Universal Ignition Control
Mfr # S8910U3000
Zoro # G4420580
original price:
$223.41
6% off
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Control Volts 120 V
- Type Hot Surface Ignition
- Retries 1 or 3
- Electrical Connections 1/4 in Spade Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # S8910U3000
- Zoro # G4420580
- UPC # 085267647489
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Overall Height | 5 1/4 in |
Overall Depth | 1 in |
Overall Width | 4 1/8 in |
Description
Hot Surface Ignition Module, Product Type Hot Surface Ignition Module, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 4 sec, Pre-Purge Time 32 sec, Number of Retries 3, Main Valve Current Output 24 A, Flame Sensor Current Output 1 uA, Ignition Cycle Time 90 seconds (Spark), Automatic Reset Time 96 sec, Compatible with Brand Honeywell, Robertshaw, White-Rodgers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Inductor 8" Corded In-Line Booster Duct Fan (DB208C)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR65A3000/U)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 3/4 In (Y8610U6006)
- HONEYWELL HOME Intermittent Pilot Module, 1-2 Rod Control (S8610U3009)
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 1/2 In (Y8610U4001)
- LENNOX Flame Sensor Lead, Le60J28 (60J28)
- ALLANSON 2744-605 240V Ignition (2744-605)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- Honeywell Home Ignition Systems and Components