Shop All Furnace and Heater Parts
Honeywell Home
TRUECLEAN REPLACEMENT FILTER, 25" X 20", MERV 15
Mfr # FR8000A2520
Zoro # G7448833
product price: $113.99
/ea
Sold in multiples of 5 for $569.95
Free Shipping & Returns
$569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL900
- Application Replacement Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # FR8000A2520
- Zoro # G7448833
- UPC # 085267430845
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | TRUECLEAN REPLACEMENT FILTER,25" X 20",M |
Standards | UL900 |
Application | Replacement Filter |
Description
TRUECLEAN REPLACEMENT FILTER,25 In. X 20 In.,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Wheel (950-5010)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear Cub 255649-105, 2PK (16255.11AB)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- HONEYWELL HOME DUAL AQUASTAT, HI LIMIT 130-240F, LO LIMIT (L4081A1023)
- HONEYWELL HOME MODULATING AUTOMATIC ROUND DAMPER 10" (MARD10)
- HONEYWELL HOME MODULATING AUTOMATIC ROUND DAMPER 6" (MARD6)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 30 TO 90 SEC, OFF 1 TO 30 SEC (R24AA3004)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 26X8, TRUEZONE (ZD26X8TZ)
- HONEYWELL HOME THERMOPILE, 47" LEAD, WITH SPLIT NUT (Q313A1055)
- HEIL QUAKER Burner Assembly, 4 Section L (1008725)
- Honeywell Home Furnace and Heater Parts