Shop All Furnace and Heater Parts
Honeywell Home
TRIPLE AQUASTAT RELAY LINE VOLT BURNER C
Mfr # L8124A1015
Zoro # G6401859
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 in Insertion Well, Ground Screw
- Standards LR1620, MBPR2, MP466, UL Listed
- Application Circulator, High Limit, Low Limit
- Product Type Immersion Controller
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L8124A1015
- Zoro # G6401859
- UPC # 085267054867
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Depth | 3 1/8 in |
Insulation Depth | 3 in |
Overall Width | 4 3/8 in |
Capillary Tube Length | 3 3/8 in |
Spud Size | 3 in |
Overall Height | 6 1/8 in |
Description
Immersion Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Vertical, Number of Switches 1, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 3/8 in, Spud Size 3 in, Contact Form Not Applicable, Multizone Control Compatible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14241.8 6PK)
- MASTERCOOL 30 Lbs R134A Recovery Tank with Float Turn Off Switch (ML67010)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M376)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1" UNION NPT 90F-130F (AMX102-UT-1LF)
- HONEYWELL HOME AQUARESET OUTDOOR RESET KIT, OUTDOOR RESE (W8735S1000)
- HONEYWELL HOME IN-LINE SCALE AND SEDIMENT WATER FILTER, (50028044-001)
- HONEYWELL HOME AQUASTAT, VERT/HOR MOUNT, 240F STOP, 5-30F (L4006A1678)
- HONEYWELL HOME CARTRIDGE 2-WAY FOR VC SERIES VALVE ONLY (VCZZ1000)
- HONEYWELL HOME UNIVERSAL THERMOPILE WITH PUSH-IN CLIP, 3 (Q313U3000)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-404)
- Honeywell Home Furnace and Heater Parts