Shop All Aquastat Relays
Honeywell Home
Triple Aquastat, Burner Control, 130F-240F
Mfr # L8124L1011
Zoro # G1947206
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
- Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
- Burner Control Circuit @ 120V (A) 7.4 A
- Humidity Range (% RH) Non-Condensing 0 To 95
- Includes Diaphragm Powerhead, Extra Terminals, Micro Switch Assembly, Range Stops, Transformer, Heat-Conductive Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L8124L1011
- Zoro # G1947206
- UPC # 085267055055
- Country of Origin United States
- Category Aquastat Relays
Dimensions
Depth (In.) | 3 1/8 in |
Width (In.) | 4 1/3 in |
Height (In.) | 6 1/8 in |
Overall Width | 6 1/8 in |
Overall Height | 4 3/8 in |
Capillary Tube Length | 3 3/8 in |
Overall Depth | 3 1/8 in |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Horizontal, Number of Switches 5, Burner Circuit Voltage Type Line Voltage, Low Voltage, Capillary Tube Length 3 3/8 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Yes, Product Type Immersion Controller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- Honeywell Home Aquastat Relays