Shop All Aquastat Relays
Honeywell Home
Triple Aquastat, Burner Control, 130F-240F
Mfr # L8124E1016
Zoro # G1828267
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
- Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
- Application High Limit
- System Switching SPST
- Full Load Amps @ 120VAC 7.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L8124E1016
- Zoro # G1828267
- UPC # 085267055000
- Country of Origin United States
- Category Aquastat Relays
Dimensions
Depth (In.) | 3 1/8 in |
Width (In.) | 4 1/3 in |
Height (In.) | 6 1/8 in |
Capillary Tube Length | 1 1/2 in |
Overall Width | 4 3/8 in |
Overall Height | 6 1/8 in |
Overall Depth | 3 1/8 in |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Vertical, Number of Switches 3, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 1 1/2 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Yes, Product Type Immersion Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- HEAT WAGON Photocell Assembly (M16656-24)
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL L4008E1305 Remote Bulb High (L4008E1305)
- Honeywell Home Aquastat Relays