Shop All Radiator Actuators and Valves
Honeywell Home
Thermostatic Radiator Valve, Threaded
Mfr # V110D1016
Zoro # G1845033
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Pipe Size 1 in
- Temp. Range 248 Degrees F max
- BtuH Capacity 193,000
- Coefficient of Volume 7.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V110D1016
- Zoro # G1845033
- UPC # 085267103169
- Country of Origin Mexico
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 in |
Pipe Connection Size | 1 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Straight |
Temp. Range | 248 Degrees F max |
BtuH Capacity | 193,000 |
Coefficient of Volume | 7.0 |
Max. Pressure | Water 150 psi, Steam 15 psi |
Tailpiece | Threaded |
Material | Bronze |
Standards | ASHRAE Standard 102-1989 |
Max. Water Pressure | 150 psi |
Maximum Pressure | 15 psi, 150 psi |
Product Type | Thermostatic Radiator Valve |
Pipe Connection Type | FPT |
Max. Steam Pressure | 15 psi |
Pipe Connection | 1 in FPT |
Compatible with Product Type | Thermostatic Actuators |
Radiator Connection | 1 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 3UC67, 3UC68, 3UC69, Pipe Connection Size 1 in, Pipe Connection Type FPT, Radiator Connection 1 in MPT, Maximum Pressure 15 psi, 150 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 150 psi, Material Bronze, Body Style Straight, Standards ASHRAE Standard 102-1989
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 9 Pin Wire Plug Assy (257553)
- ILC FILTER 7 34X25 34X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 775 X 2575 X 075 MA (WY-0R0D-6)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- HONEYWELL HOME Thermostatic Radiator Valve, Threaded (HR90)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. (V110D1000)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110D1008)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110E1012)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- LEGEND VALVE RADIATOR VALVE HANDLES (110-170)
- Honeywell Home Radiator Actuators and Valves