Shop All Radiator Actuators and Valves
Honeywell Home
Thermostatic Radiator Valve, Threaded
Mfr # HR90
Zoro # G4420599
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 Degrees to 122 Degrees F
- Material ABS
- Features Fits Most Standard Radiator Valves M30 x 1.5, Adjustable Display, Temperature Limit Setting, Easy Programming, Frost-Proof Function, Child Safety lock and ECO Saver Mode
- Tailpiece Threaded
- Standards RoHS CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # HR90
- Zoro # G4420599
- Country of Origin United States
- Category Radiator Actuators and Valves
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 3 13/16 in |
Overall Height | 2 3/8 in |
Details
Item | Programmable Radiator Controller |
Temp. Range | 32 Degrees to 122 Degrees F |
Material | ABS |
Features | Fits Most Standard Radiator Valves M30 x 1.5, Adjustable Display, Temperature Limit Setting, Easy Programming, Frost-Proof Function, Child Safety lock and ECO Saver Mode |
Tailpiece | Threaded |
Standards | RoHS CE |
Includes | Adapter(s), Base Plate, Batteries, Controller, Display Holder, Screws |
Compatible with Product Type | Standard Radiator Valves |
Temperature Range | 32 Degrees F to 122 Degrees F |
Accessory Type | Programmable Radiator Controller |
Product Type | Controls |
Pipe Connection Type | Threaded |
Model Number | HR90 |
Description
Accessory Type Programmable Radiator Controller, Compatible with Product Type Standard Radiator Valves, Includes Adapter(s), Base Plate, Batteries, Controller, Display Holder, Screws, Pipe Connection Type Threaded, Temperature Range 32 Degrees F to 122 Degrees F, Material ABS, Model Number HR90, Overall Height 2 3/8 in, Overall Width 2 1/8 in, Overall Depth 3 13/16 in, Standards RoHS , CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (495J34)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104B1038)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. (V110D1000)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110D1008)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110E1012)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- DANFOSS 013G0140 1/8" Npt. Valve Body (013G0140)
- Honeywell Home Radiator Actuators and Valves