Shop All Radiator Actuators and Valves
Honeywell Home
Thermostatic Radiator Valve, Size 3/4 In.
Mfr # V110E1012
Zoro # G1319254
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 3/4 in
- Temp. Range 248 Degrees F max
- BtuH Capacity 162,000
- Coefficient of Volume 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V110E1012
- Zoro # G1319254
- UPC # 085267103220
- Country of Origin Mexico
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 3/4 in |
Pipe Connection Size | 3/4 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Angle |
Temp. Range | 248 Degrees F max |
BtuH Capacity | 162,000 |
Coefficient of Volume | 5.8 |
Max. Pressure | Water 150 psi, Steam 15 psi |
Tailpiece | Threaded |
Standards | ASHRAE Standard 102-1989 |
Material | Bronze |
Product Type | Thermostatic Radiator Valve |
Max. Water Pressure | 150 psi |
Pipe Connection Type | FPT |
Maximum Pressure | 15 psi, 150 psi |
Compatible with Product Type | Thermostatic Actuators |
Pipe Connection | 3/4 in FPT |
Max. Steam Pressure | 15 psi |
Radiator Connection | 3/4 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 3UC67, 3UC68, 3UC69, Pipe Connection Size 3/4 in, Pipe Connection Type FPT, Radiator Connection 3/4 in MPT, Maximum Pressure 15 psi, 150 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 150 psi, Material Bronze, Body Style Angle, Standards ASHRAE Standard 102-1989
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0300N0E1A0GA9056G1J2)
- RINNAI I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (i060CN)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110D1008)
- HONEYWELL HOME Thermostatic Radiator Valve, Threaded (HR90)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1 In. (V110E1020)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. (V110D1000)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- HONEYWELL THERMAL SOLUTIONS 126590 Adjustable Bleed Valve (126590)
- Honeywell Home Radiator Actuators and Valves